TEST CLIP,30VAC/60VDC,RED,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST CLIP,30VAC/60VDC,RED,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD4
  • Mfr. Model # 5TXD4
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.3 lbs

Product Details

Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Features Grabber Test Clips, Colour Red, Operating Temp. Up to 215 Degrees F, Contact Material Beryllium Copper, Contact Finish Gold Plated, Spring Material Stainless Steel,

Technical Specs

  • Features Grabber Test Clips
  • Item Test Clip
  • Operating Temp. Up to 215 Degrees F
  • Application Patching to Terminals, Wire Wrap Pins and Banana Jacks
  • Hands Free Voltage 300 VAC
  • Spring Material Stainless Steel
  • Hand Held Voltage 30 VAC/60 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list