TEST CAP STYRENE, 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST CAP STYRENE, 1 1/2 IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JWE1
  • Mfr. Model # 3JWE1
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range -40 - 180 Degrees F
  • Item Test Cap Styrene
  • Standards Meets or Exceeds Cell Class 32222 as Defined in ASTM D3965. Meets or Exceeds ASTM D2661 for Dimensions and Performance and D3311 for Patterns and Laying Lengths
  • Pipe Fitting Material ABS
  • Fitting Connection Type Hub
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list