Skip Content
TEST BALL PLUG,PNEUMATIC,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEST BALL PLUG,PNEUMATIC,8 IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCD6
  • Mfr. Model # 2HCD6
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.89 lbs

Technical Specs

  • Item Test Ball Plug
  • Nominal Size 8"
  • Type Pneumatic
  • For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
  • Max. Back Pressure 30 ft. of Head
  • Max. Diameter 8.25"
  • Min. Dia. 7.00"
  • Deflated Size 10.00"L x 6.71"D
  • Required Inflation Pressure 35 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list