Skip Content
TERREON LAV2PMOONDUSTL GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERREON LAV2PMOONDUSTL GRAY

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS45-2460
  • Mfr. Model # S45-2460
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

Lavatory. Wall-hung decks with 5-1/2 in. deep bowls are made of recycled Terreon(R) material (25% pre-consumer recycled content and 8% rapidly renewable material). Includes a backsplash, front and side aprons. Single-hole faucet mount. Mounting bracket so

Technical Specs

  • Colour Moondust
  • Item Lavatory Deck
  • Material of Construction Terreon(R) RE
  • Overall Height (In.) 6
  • Overall Length (In.) 60
  • Overall Width (In.) 22
  • People Served 2
  • Basin Depth (In.) 5-1/2
  • Standards ADA , ANSI and c/UPC Compliant
  • Basin Height (In.) 34
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list