TERREON LAV 2P OATMESA BONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERREON LAV 2P OATMESA BONE

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS45-2459
  • Mfr. Model # S45-2459
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

Lavatory. Wall-hung decks with 5-1/2 in. deep bowls are made of recycled Terreon(R) material (25% pre-consumer recycled content and 8% rapidly renewable material). Includes a backsplash, front and side aprons. Single-hole faucet mount. Mounting bracket so

Technical Specs

  • Colour Oat
  • Item Lavatory Deck
  • Material of Construction Terreon(R) RE
  • Overall Height (In.) 6
  • Overall Length (In.) 60
  • Overall Width (In.) 22
  • People Served 2
  • Standards ADA , ANSI and c/UPC Compliant
  • Basin Depth (In.) 5-1/2
  • Basin Height (In.) 34
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list