Skip Content
TEROSON SI 9160 SILICONE SEAL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEROSON SI 9160 SILICONE SEAL WHITE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT32391
  • Mfr. Model # 32391
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.79 lbs

Product Details

For bonding and sealing metals, wood, plastic, glass, and other substrates. Cures to provide a tough, flexible, waterproof, oil-resistant silicone rubber seal. Resists of aging, weathering and thermal cycling without hardening, shrinking or crack Can be used in applications up to 200 degree C.

Technical Specs

  • Item Teroson SI 9160 Silicone Sealant, 300mL Cartridge - White
  • Colour White
  • Application Bonding and Sealing
  • Size 300mL
  • Temp. Range Up to 200 Degrees C
  • Type Silicone
  • Begins to Harden 45 min.
  • Substrates Metal, Wood, Plastic, Glass, Etc.
  • Specific Gravity 1.01
  • Characteristics Flexible, Water-Proof, Oil-Resistant
  • Standards OSHA
  • Flash Point 93 Degrees C
  • Full Cure 24 hr.
  • Viscosity Paste

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list