TEROSON SI 9160 SILICONE SEAL CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TEROSON SI 9160 SILICONE SEAL CLEAR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT32389
  • Mfr. Model # 32389
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.8 lbs

Product Details

For bonding and sealing metals, wood, plastic, glass, and other substrates. Cures to provide a tough, flexible, waterproof, oil-resistant silicone rubber seal. Resists of aging, weathering and thermal cycling without hardening, shrinking or crack Can be used in applications up to 200 degree C.

Technical Specs

  • Item Teroson SI 9160 Silicone Sealant, 300mL Cartridge - Clear
  • Application Bonding and Sealing
  • Temp. Range Up to 200 Degrees C
  • Colour Clear
  • Size 300mL
  • Begins to Harden 45 min.
  • Type Silicone
  • Substrates Metal, Wood, Plastic, Glass, Etc.
  • Characteristics Flexible, Water-Proof, Oil-Resistant
  • Standards OSHA
  • Full Cure 24 hr.
  • Specific Gravity 1.01
  • Flash Point 93 Degrees C
  • Viscosity Paste

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list