TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSBP200
  • Mfr. Model # BP200
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 3031
  • Shipping Weight 0.21 lbs

Product Details

Compression terminal is a tin plated copper terminal and lug for trouble free terminations. Hand tool installation eliminates need for torch, solder or crimping tool. Colour coding system for cable size identification. Connectors include compression nut.

Technical Specs

  • Features Heavy Duty Compression Terminals, Plated Copper Design
  • Gauge 4 ga.
  • Item Battery Terminal
  • Connection Material Tin Plated Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list