Skip Content
TERMINAL YELLOW RING 50/PK 10PK/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL YELLOW RING 50/PK 10PK/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMNG10-8RX
  • Mfr. Model # MNG10-8RX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Max. Voltage 600V
  • Terminal Type Standard
  • Overall Length 1.03"
  • Wire Range 12 - 10 AWG
  • Standards UL Listed/CSA Certified
  • Stud Size #8
  • Connection Material Copper
  • Seam Brazed
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list