TERMINAL VINYL INS LOK  22-18 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL VINYL INS LOK 22-18 1C/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV18-10FLX
  • Mfr. Model # MV18-10FLX
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam locking fork. 22-18 gauge. 10 inch stud. 100 per box.

Technical Specs

  • Stud Size #10
  • Item Fork Terminal
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Overall Length 0.880"
  • Terminal Type Locking
  • Standards UL Listed, CSA Certified
  • Wire Range 22 - 18 AWG
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list