TERMINAL,HEATSHRINK,RING TONGUE,25/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL,HEATSHRINK,RING TONGUE,25/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMH14-38RX
  • Mfr. Model # MH14-38RX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.08 lbs

Product Details

Solderless terminals, heat shrink brazed seam ring tongue. 16-14 gauge. 3/8 inch stud. 25 per box

Technical Specs

  • Stud Size 3/8"
  • Max. Temp. 221 Degrees F
  • Item Ring Heatshrink
  • Overall Length 1.1"
  • Max. Voltage 600 V
  • Insulation Type Heat Shrink
  • Terminal Connection Crimp
  • Wire Range 16 - 14 AWG
  • Standards UL and CSA
  • Terminal Type Ring
  • Seam Brazed
  • Connection Material Copper
  • Insulation Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list