Skip Content
TERMINAL STRIP,8 POLE, 20A,.437 SPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL STRIP,8 POLE, 20A,.437 SPA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEH2
  • Mfr. Model # 6ZEH2
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.15 lbs

Product Details

Terminal strip, 8 pole, color black, 20 amps, 300 voltage, block material phenolic, 437 spacing, standards UL/CSA,.

Technical Specs

  • Colour Black
  • Item Terminal Strip
  • Voltage 300
  • Standards UL/CSA
  • Amps 20
  • Height 0.59"
  • Length 4.21"
  • Material Phenolic
  • Number of Poles 8
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Width 1.14"
  • Center Spacing 7/16"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list