Skip Content
TERMINAL STRIP,6 POLE, 15A,.375 SPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL STRIP,6 POLE, 15A,.375 SPA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEF6
  • Mfr. Model # 6ZEF6
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.1 lbs

Product Details

Terminal strip, 6 pole, 15 amps, 300 voltage, 375 spacing, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

Technical Specs

  • Item Terminal Strip
  • Voltage 300
  • Standards UL/CSA
  • Colour Black
  • Amps 15
  • Height 0.47"
  • Material Phenolic
  • Length 2.91"
  • Number of Poles 6
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Width 0.87"
  • Center Spacing 3/8"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list