Skip Content
TERMINAL STRIP,5 POLE, 30A,.562 SPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL STRIP,5 POLE, 30A,.562 SPA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEJ1
  • Mfr. Model # 6ZEJ1
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.1 lbs

Product Details

Terminal strip, 5 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.

Technical Specs

  • Standards UL/CSA
  • Voltage 600
  • Colour Black
  • Item Terminal Strip
  • Amps 30
  • Height 0.83"
  • Length 3.86"
  • Material Thermal Plastic
  • Number of Poles 5
  • Width 1.34"
  • Temp. Range -40 Degrees F - 257 Degrees F
  • Center Spacing 9/16"
  • Max. Wire Size 10 AWG
  • Min. Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list