TERMINAL STRIP 2 POLE 15A .375 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL STRIP 2 POLE 15A .375

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZEF2
  • Mfr. Model # 6ZEF2
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.05 lbs

Product Details

Terminal strip, 2 pole, 15 amps, 300 voltage, 375 spacing, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

Technical Specs

  • Colour Black
  • Voltage 300
  • Standards UL/CSA
  • Amps 15
  • Item Terminal Strip
  • Material Phenolic
  • Height 0.47"
  • Length 1.38"
  • Number of Poles 2
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Width 0.87"
  • Center Spacing 3/8"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list