Skip Content
TERMINAL STRIP,18 POLE, 30A,.562 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL STRIP,18 POLE, 30A,.562 SP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEJ6
  • Mfr. Model # 6ZEJ6
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.58 lbs

Product Details

Terminal strip, 18 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.

Technical Specs

  • Colour Black
  • Item Terminal Strip
  • Voltage 600
  • Standards UL/CSA
  • Amps 30
  • Height 0.67"
  • Length 11.02"
  • Material Phenolic
  • Width 1.38"
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Number of Poles 18
  • Center Spacing 9/16"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list