TERMINAL STRIP,16 POLE, 30A,.562 SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL STRIP,16 POLE, 30A,.562 SP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEJ5
  • Mfr. Model # 6ZEJ5
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.53 lbs

Product Details

Terminal strip, 16 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.

Technical Specs

  • Colour Black
  • Voltage 600
  • Item Terminal Strip
  • Amps 30
  • Standards UL/CSA
  • Length 9.84"
  • Height 0.67"
  • Material Phenolic
  • Width 1.38"
  • Number of Poles 16
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Center Spacing 9/16"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list