TERMINAL STRIP,7 POLE, 15A,.375 SPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL STRIP,7 POLE, 15A,.375 SPA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ZEF7
  • Mfr. Model # 6ZEF7
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.1 lbs

Product Details

Terminal strip, 7 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

Technical Specs

  • Item Terminal Strip
  • Colour Black
  • Voltage 300
  • Standards UL/CSA
  • Amps 15
  • Height 0.47"
  • Length 3.35"
  • Material Phenolic
  • Number of Poles 7
  • Width 0.87"
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Min. Wire Size 22 AWG
  • Center Spacing 3/8"
  • Max. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list