close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
TERMINAL STRIP,10 POLE, 20A,.437 SP
- Item # GGE6ZEH4
- Mfr. Model # 6ZEH4
- UNSPSC # 39121407
- CATALOGUE PAGE # 1386
- Shipping Weight 0.2 lbs
Product Details
Terminal strip, 10 pole, color black, 20 amps, 300 voltage, block material phenolic, 437 spacing, standards UL/CSA,.
Technical Specs
- Colour Black
- Item Terminal Strip
- Voltage 300
- Amps 20
- Standards UL/CSA
- Length 5.12"
- Height 0.59"
- Material Phenolic
- Number of Poles 10
- Width 1.14"
- Temp. Range -40 Degrees F - 302 Degrees F
- Min. Wire Size 22 AWG
- Center Spacing 7/16"
- Max. Wire Size 12 AWG
Compliance and Restrictions
-
None