TERMINAL STANDARD RED 22-18AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL STANDARD RED 22-18AWG

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RA2577
  • Mfr. Model # 18RA2577
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Female Disconnect
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Overall Length 1.01"
  • Insulation Full
  • Wire Range 22 to 18 AWG
  • Insulation Type Nylon
  • Standards UL Listed E66716, CSA
  • Seam Overlapped
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Tab Size 0.250" x 0.032"
  • Insulation Color Red
  • Barrel Inside Dia. 0.060"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list