Skip Content
TERMINAL STANDARD BLUE 16-14AW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL STANDARD BLUE 16-14AW

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RBD18277
  • Mfr. Model # 14RBD18277
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Item Female Disconnect
  • Insulation Type Nylon
  • Insulation Full
  • Overall Length 0.89"
  • Standards UL Listed E66716, CSA
  • Seam Overlapped
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Wire Range 16 to 14 AWG
  • Tab Size 0.187" x 0.020"
  • Barrel Inside Dia. 0.086"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list