TERMINAL SPADE NY 22-16GA #6 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL SPADE NY 22-16GA #6 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2217
  • Mfr. Model # 84-2217
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.03 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Item Spade Terminals
  • Features Nylon Insulation Sleeve Provides Dielectric Strength
  • Insulation Type Nylon
  • Terminal Type Nylon Spade Terminals
  • Max. Temp. 221 deg. F
  • Wire Range 22 to 16
  • Connection Material Copper
  • Connection Type Crimp
  • Stud Size 4 - 6
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list