Skip Content
TERMINAL SPADE NY 12-10GA #6 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL SPADE NY 12-10GA #6 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2221
  • Mfr. Model # 83-2221
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.19 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Item Spade Terminal
  • Features Nylon Insulation Sleeve Provides Dielectric Strength
  • Max. Temp. 221 deg. F
  • Insulation Type Nylon
  • Wire Range 12 to 10 AWG
  • Connection Material Copper
  • Terminal Type Nylon Spade Terminals
  • Insulation Color Yellow
  • Connection Type Crimp
  • Stud Size 4 - 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list