TERMINAL SPADE FLANGE 22-18GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL SPADE FLANGE 22-18GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2136
  • Mfr. Model # 84-2136
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.03 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

Technical Specs

  • Features Vinyl Insulation Sleeve Withstands the Pressure of Crimping
  • Item Spade Terminals
  • Max. Temp. 167 deg. F
  • Insulation Type Vinyl
  • Terminal Type Vinyl Spade Terminals
  • Connection Material Copper
  • Wire Range 22 to 16
  • Connection Type Crimp
  • Stud Size 6
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list