Skip Content
TERMINAL,VINYL,INSULATED,RING TNG,50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TERMINAL,VINYL,INSULATED,RING TNG,50/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV10-14R/SX
  • Mfr. Model # MV10-14R/SX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.275 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam ring tongue. 12-10 gauge. 1/4 inch stud. 50 per box.

Technical Specs

  • Stud Size 1/4"
  • Item Ring Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Terminal Type Standard
  • Overall Length 1.26"
  • Connection Material Copper
  • Wire Range 12 - 10 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified

Compliance and Restrictions

  • None

Alternate Search Terms