TERMINAL SEAM RING TONGUE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TERMINAL SEAM RING TONGUE 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV14-6R/SX
  • Mfr. Model # MV14-6R/SX
  • UNSPSC # 30211801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam ring tongue. 16-14 gauge. 6 inch stud. 100 per box.

Technical Specs

  • Stud Size #6
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Terminal Type Standard
  • Wire Range 16 - 14 AWG
  • Overall Length 0.80"
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper