Skip Content
TERMINAL SEAM LOCK FK 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL SEAM LOCK FK 50/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV10-6FBX
  • Mfr. Model # MV10-6FBX
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam block fork. 12-10 gauge. #6 stud. 50 per box.

Technical Specs

  • Stud Size #6
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Terminal Type Block
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Overall Length 1.03"
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Wire Range 12 - 10 AWG
  • Connection Material Copper
  • Connection Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list