TERMINAL RING VNYL INS #10 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL RING VNYL INS #10 50/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS10RC10
  • Mfr. Model # 10RC10
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 1.060"
  • Terminal Connection Crimp
  • Terminal Type Standard
  • Standards UL Listed E9809, CSA Certified
  • Connection Material Copper
  • Seam Brazed
  • Wire Range 12 - 10 AWG
  • Insulation Color Yellow
  • Stud Size #10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list