Skip Content
TERMINAL RING VNYL 5/16 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING VNYL 5/16 50/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS10RC516
  • Mfr. Model # 10RC516
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 1.23"
  • Terminal Type Standard
  • Wire Range 12 to 10 AWG
  • Standards UL Listed/CSA Certified
  • Connection Material Copper
  • Stud Size 5/16"
  • Seam Brazed
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list