TERMINAL RING TONQUE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL RING TONQUE 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM14-6R/SX
  • Mfr. Model # M14-6R/SX
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Max. Temp. 347 Degrees F
  • Overall Length 0.60"
  • Standards UL Listed/CSA Certified
  • Terminal Type Standard
  • Wire Range 16 to 14 AWG
  • Connection Material Copper
  • Seam Brazed
  • Stud Size #6
  • Terminal Connection Crimp
  • Insulation Color Bare