Skip Content
TERMINAL RING RED 22-16AWG PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL RING RED 22-16AWG PK1

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRA18-516
  • Mfr. Model # RA18-516
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Terminal Type Standard
  • Overall Length 1.10"
  • Wire Range 22 to 16 AWG
  • Seam Overlapped
  • Connection Material Copper
  • Standards UL Listed E9809, CSA
  • Stud Size 5/16"
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list