Skip Content
TERMINAL RING NYLON 22-16 #8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING NYLON 22-16 #8

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRA18-8
  • Mfr. Model # RA18-8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Voltage 600V
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Overall Length 0.89"
  • Terminal Type Standard
  • Standards UL Listed E9809, CSA
  • Wire Range 22 to 16 AWG
  • Connection Material Copper
  • Stud Size #8
  • Seam Overlapped
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list