Skip Content
TERMINAL RING NYL W/GRIP 12-10 50/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING NYL W/GRIP 12-10 50/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMNG10-516R/SX
  • Mfr. Model # MNG10-516R/SX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.25 lbs

Product Details

Solderless terminals, nylon insulated with insulation grip ring tongue. 12-10 gauge. 5/16 inch stud. 50 per box.

Technical Specs

  • Stud Size 5/16"
  • Item Ring Nylon Insulated
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Overall Length 1.26"
  • Insulation Type Nylon
  • Terminal Type Ring
  • Standards UL and CSA
  • Connection Material Copper
  • Wire Range 12 - 10 AWG
  • Seam Butted
  • Insulation Color Yellow
  • Green Environmental Attribute RoHS Compliant