Skip Content
TERMINAL RING NY 22-16GA 1/4IN 15/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL RING NY 22-16GA 1/4IN 15/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2206
  • Mfr. Model # 84-2206
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.05 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Item Nylon Ring Terminals
  • Insulation Type Nylon
  • Max. Temp. 105 Degrees C
  • Wire Range 22 - 16 AWG
  • Stud Size 1/4"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list