Skip Content
TERMINAL RING NY 16-14GA 1/4IN 15/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING NY 16-14GA 1/4IN 15/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2212
  • Mfr. Model # 84-2212
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.05 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Item Nylon Ring Terminals
  • Max. Temp. 105 Degrees C
  • Insulation Type Nylon
  • Wire Range 16 - 14 AWG
  • Insulation Color Blue
  • Stud Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list