TERMINAL RING HT SHK 22-18 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL RING HT SHK 22-18 25/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMH18-8R/LX
  • Mfr. Model # MH18-8R/LX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600V
  • Overall Length 1.00"
  • Insulation Type Heat Shrink
  • Wire Range 22 to 18 AWG
  • Standards UL Listed/CSA Certified
  • Terminal Type Standard
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Red