Skip Content
TERMINAL,RING,BARE,NO. 6 STUD,50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL,RING,BARE,NO. 6 STUD,50/PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C839
  • Mfr. Model # 24C839
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.214 lbs

Product Details

Ring Terminal, Insulation Type Noninsulated, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.62 In., Seam Brazed, Connection Material Copper, Standards UL/cUL E96029, CSA, Connection Type Crimp

Technical Specs

  • Overall Length 0.62"
  • Item Ring Terminal
  • Max. Temp. 300 Degrees F
  • Insulation Type Noninsulated
  • Max. Voltage 600 V
  • Standards UL/cUL E96029, CSA
  • Wire Range 12 AWG - 10 AWG
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #6
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list