Skip Content
TERMINAL RING 22-16 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING 22-16 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2105
  • Mfr. Model # 83-2105
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.26 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

Technical Specs

  • Item Vinyl Ring Terminals
  • Wire Range 22 - 16 AWG
  • Max. Temp. 75 Degrees C
  • Insulation Type Vinyl
  • Stud Size 1/4"
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list