Skip Content
TERMINAL RING 16-14GA 3/8INST 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING 16-14GA 3/8INST 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2340
  • Mfr. Model # 84-2340
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.05 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Wire Range 16 - 14 AWG
  • Insulation Type Vinyl
  • Stud Size 5/16"
  • Insulation Color Blue
  • Max. Temp. 75 Degrees C
  • Item Vinyl Ring Terminals

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list