Skip Content
TERMINAL RING 12-10GAUGE 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL RING 12-10GAUGE 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2504
  • Mfr. Model # 84-2504
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.06 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Item Vinyl Ring Terminals
  • Insulation Type Vinyl
  • Wire Range 12 - 10 AWG
  • Stud Size #8 - 10
  • Max. Temp. 75 Degrees C
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list