Skip Content
TERMINAL/OFFSET TONGUE,2AWG,1.99IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL/OFFSET TONGUE,2AWG,1.99IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C139
  • Mfr. Model # 22C139
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Conductor Size 1/0 AWG
  • Item Terminal/Offset Tongue
  • Connector Type Terminal/Offset Tongue
  • Length 1.99"
  • Width 0.74"
  • Material Copper
  • Standards UL467 Listed, CSA Certified
  • Stud Size 1/4"
  • No. of Conductors 1
  • Min. Conductor Size 2 AWG Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list