TERMINAL OEM 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL OEM 10/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2049
  • Mfr. Model # 84-2049
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 3048
  • Shipping Weight 0.04 lbs

Product Details

Tin plated brass. Use GRO84-9449 Weather Pack crimping tool for a solid crimp. Use GRO84-9450 Weather Pack terminal extractor for easy removal of terminals.

Technical Specs

  • OEM Part Number 1212-4587
  • Item Weather Pack Terminals
  • Terminal Male
  • Seal Material Tin Plated Brass
  • Wire Size 12 - 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list