TERMINAL NYL INS TONG 16-14 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL NYL INS TONG 16-14 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMNG14-10RLX
  • Mfr. Model # MNG14-10RLX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.218 lbs

Product Details

Solderless terminals, nylon insulated with insulation grip ring tongue. 16-14 gauge. 10 inch stud. 100 per box.

Technical Specs

  • Stud Size #10
  • Item Ring Terminal
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Max. Temp. 221 Degrees F
  • Overall Length 0.94"
  • Wire Range 16 - 14 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Connection Material Copper
  • Insulation Color Blue
  • Terminal Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list