Skip Content
TERMINAL MALE VINAYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL MALE VINAYL

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RAD187
  • Mfr. Model # 18RAD187
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 300V
  • Insulation Noninsulated
  • Overall Length 0.87"
  • Insulation Type Vinyl
  • Wire Range 22 to 18 AWG
  • Connection Material Tin-Plated Copper
  • Seam Overlapped
  • Standards UL Listed E66716, CSA
  • Connection Type Crimp
  • Tab Size 0.187" x 0.032"
  • Barrel Inside Dia. 0.060"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list