Skip Content
TERMINAL LKG FORK VINYL #8 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TERMINAL LKG FORK VINYL #8 50/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS10RC8FL
  • Mfr. Model # 10RC8FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Item Fork Terminal
  • Insulation Type Vinyl
  • Overall Length 1.09"
  • Terminal Type Locking
  • Wire Range 12 to 10 AWG
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list