Skip Content
TERMINAL KIT,VINYL,22-10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL KIT,VINYL,22-10 AWG

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C972
  • Mfr. Model # 24C972
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 1380
  • Shipping Weight 1.808 lbs

Technical Specs

  • Item Terminal Kit
  • Includes 270 Terminals, JD-1021 Crimping Tool
  • Number of Pieces 270
  • Kit Type Terminal
  • Sizes Included 22-18 AWG, 16-14 AWG, 12-10 AWG
  • Terminal Type Vinyl Insulated
  • Wire Type Solid and Stranded - Copper Only
  • Standards UL Listed
  • Tools Included Crimping Tool
  • Number of Sizes 3
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list