Skip Content
TERMINAL KIT,NON-INSULATED,22-10 AW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL KIT,NON-INSULATED,22-10 AW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C973
  • Mfr. Model # 24C973
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 1380
  • Shipping Weight 1.742 lbs

Technical Specs

  • Item Terminal Kit
  • Includes 270 Terminals, JD-1021 Crimping Tool
  • Number of Pieces 270
  • Kit Type Terminal
  • Sizes Included 22-18 AWG, 16-14 AWG, 12-10 AWG
  • Terminal Type Non-Insulated
  • Wire Type Solid and Stranded - Copper Only
  • Number of Sizes 3
  • Standards UL Listed
  • Tools Included Crimping Tool
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list