TERMINAL,KIT,BENCH MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TERMINAL,KIT,BENCH MOUNT

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VRX4
  • Mfr. Model # 3VRX4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Terminal Kit
  • Includes (20) 10RC-10, (25) 14RB-10, (15) 2RC-10X, (25) 2RB-14X, (20) 10RC-10F, (25) 14RB-10F
  • Kit Type Bench Mount
  • Number of Pieces 130
  • Sizes Included 10-12 AWG, 14-16 AWG
  • Terminal Type Vinyl
  • Wire Type Solid and Stranded - Copper Only
  • Standards UL File E9809
  • Number of Sizes 2
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list