Skip Content
TERMINAL FORK YELLOW 12-10AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL FORK YELLOW 12-10AWG

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRC10-10F
  • Mfr. Model # RC10-10F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 1.00"
  • Terminal Type Standard
  • Wire Range 12 to 10 AWG
  • Standards UL Listed E9809, CSA
  • Connection Material Copper
  • Stud Size #10
  • Seam Overlapped
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list