Skip Content
TERMINAL FORK VNYL INS 1/4 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL FORK VNYL INS 1/4 50/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS10RC14F
  • Mfr. Model # 10RC14F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 1.15"
  • Terminal Type Standard
  • Standards UL Listed/CSA Certified
  • Wire Range 12 to 10 AWG
  • Connection Material Copper
  • Seam Brazed
  • Stud Size 1/4"
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list